Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Valve Cap, 1 in. L, 19/32 in. D

  • Mfr # A-149

  • Zoro # G4016288


product price: $4.19
/ea

Key Features

Material
Brass
Color
Gold
Thread Size
31/64"-26
Valve Size
Large Bore
Size
3/8 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-149
Zoro #
G4016288
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
31/64"-26
Valve Size
Large Bore
Size
3/8 in Hex
Length
1 in
Diameter
19/32 in
Compatible Valve Size
Large Bore
Overall Diameter
19/32 in
Overall Length
1 in
Compatible Thread Size
31/64"-26

Details

Item
Hex Valve Cap
Material
Brass
Color
Gold
Product Type
Tire Valve Caps
Cap Shape
Hex
Design
Seal

Description

Hex Valve Cap, Product Type Tire Valve Caps, Design Seal, Cap Shape Hex, Color Gold, Overall Length 1 in, Overall Diameter 19/32 in, Compatible Thread Size 31/64 In.-26, Compatible Valve Size Large Bore, Material Brass, Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.