High Pressure Tire Valve, 1 1/4 In, PK500

  • Mfr # TV-600-HPA-500

  • Zoro # G4636387


product price:  $173.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Material
Metal, Rubber
Color
Black, Brass
For Use With
Light Truck Rims
Length
1 1/4 in
Max. Air Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-600-HPA-500
Zoro #
G4636387
UPC #
094720974598
Country of Origin
Thailand

Dimensions

Length
1 1/4 in
Valve Size
Standard Bore
Rim Hole Size
0.453 in
Thread Size
0.305-32
Overall Length
1 1/4 in
Maximum Rim Hole Size
0.453 in

Details

Item
High Pressure Tire Valve
Material
Metal, Rubber
Color
Black, Brass
For Use With
Light Truck Rims
Max. Air Pressure
80 psi
Features
High Pressure
Product Type
High Pressure Tubeless Tire Valve
Maximum Operating Air Pressure
80 psi
Valve Shape
L-Shape
Compatible Vehicle Type
Transporting Mobile Homes
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
180 Degrees

Description

High Pressure Tire Valve, Product Type High Pressure Tubeless Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Transporting Mobile Homes, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Black, Brass, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Metal, Rubber, Maximum Rim Hole Size 0.453 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.