Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflator Gauge, 10 to 120 psi, 3 in.

  • Mfr # I-405-3M

  • Zoro # G4016157


product price: $70.99
/ea

Key Features

Used For
Inflating and Checking Pressure
Includes
Gauge Indicator
Material
Aluminum, Brass
Application
Inflating and Checking Pressure
Hose Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-405-3M
Zoro #
G4016157
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
3 ft
Dimension
3 in
Size
36 in
Thread Size
1/4 in

Details

Used For
Inflating and Checking Pressure
Includes
Gauge Indicator
Material
Aluminum, Brass
Application
Inflating and Checking Pressure
Standards
OSHA
Item
Tire Inflator Gauge
Max. Safe Storage Temp.
250 Degrees F
Features
2 psi Increments, In-Line Gauge, Locking Chuck
Color/Finish
Red
Range
10 to 120 psi
Calibration
10 to 120 psi
Product Type
Single-Tire Inflator Gauges
Head Style
Single
Thread Standard
FNPT
Color
Red
Pressure Increments
2 psi
Gauge Type
In-Line
Maximum Safe Storage Temperature
250 Degrees F
Minimum Operating Air Pressure
10 psi
Maximum Operating Air Pressure
120 psi
Chuck Type
Straight Lock-On

Description

Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes Gauge Indicator, Maximum Operating Air Pressure 120 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 3 ft, Thread Standard FNPT, Material Aluminum, Brass, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, In-Line Gauge, Locking Chuck, Standards OSHA, Application Inflating and Checking Pressure, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.