Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflator Hose w/Coupler-Air Chuck, 12ft.

  • Mfr # 89HKC-12

  • Zoro # G7581262


product price: $62.59
/ea

Key Features

Used For
Standard Bore Valve
Includes
Air Chuck, Coupler
Material
Rubber
Application
Inflating and Checking Pressure
Length
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89HKC-12
Zoro #
G7581262
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft.
Hose Length
12 ft
Size
12 ft

Details

Used For
Standard Bore Valve
Includes
Air Chuck, Coupler
Material
Rubber
Application
Inflating and Checking Pressure
Item
Inflator Hose
Color
Blue
Max. Air Pressure
200 psi
Features
Flexible
Product Type
Single-Tire Inflator Gauges
Minimum Operating Air Pressure
0 psi
Chuck Type
Straight Lock-On
Gauge Type
No Gauge
Head Style
Single
Maximum Operating Air Pressure
200 psi
Thread Standard
NPT

Description

Inflator Hose, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Lock-On, Includes Air Chuck, Coupler, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size Not Applicable, Hose Length 12 ft, Thread Standard NPT, Material Rubber, Minimum Operating Air Pressure 0 psi, Standards Not Applicable, Application Inflating and Checking Pressure, Color Blue, Gauge Type No Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.