Inspection Gauge, Steel, 3 in.
Mfr # ATG9755
Zoro # G4016400
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Used For
Tires
Includes
Disc Wheel Bolt Holes, Wheel Nuts, Wheel Studs
Material
Steel
Length
3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATG9755
Zoro #
G4016400
UPC #
-
Country of Origin
United States
Dimensions
Length
3 in
Overall Length
3 in
Details
Used For
Tires
Includes
Disc Wheel Bolt Holes, Wheel Nuts, Wheel Studs
Material
Steel
Color
Black
Features
Enhances Current Industry Inspection Methods and Best Practices, Precision Machined, Coated to Prevent Rust and is not Affected by the Day-to-Day Work Environment
Item
Inspection Gauge
Product Type
Inspection Tool
Description
Inspection Gauge, Product Type Inspection Tool, Material Steel, Overall Length 3 in, Color Black, Includes Disc Wheel Bolt Holes, Wheel Nuts, Wheel Studs, Features Enhances Current Industry Inspection Methods and Best Practices, Precision Machined, Coated to Prevent Rust and is not Affected by the Day-to-Day Work Environment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.