Zoro Homepage

Large Bore Clip-on Chuck Hard Seal, 4" Sz

  • Mfr # H-4660B

  • Zoro # G7612746


product price: $58.19
/ea

Key Features

Includes
Higher Durometer Seal
Material
Brass
Application
Aviation Inflation
Hose Length
2 in
Features
Releases when Sleeve is Pulled Back, Securely Locks on to Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-4660B
Zoro #
G7612746
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
2 in
Thread Size
1/4 in
Size
4 in
Dimension
4 in

Details

Includes
Higher Durometer Seal
Material
Brass
Application
Aviation Inflation
Features
Releases when Sleeve is Pulled Back, Securely Locks on to Valve
Item
Large Bore Clip-on Chuck Hard Seal
Range
0 to 250 psi
Product Type
Heavy-Duty Tire Chucks
Gauge Type
No Gauge
Chuck Type
Straight Lock-On
Thread Standard
FNPT
Head Style
Single
Maximum Operating Air Pressure
250 psi
Minimum Operating Air Pressure
0 psi
Minimum Safe Storage Temperature
32 Degrees F
Maximum Safe Storage Temperature
140 Degrees F
Color
Gold, Silver

Description

Large Bore Clip-on Chuck Hard Seal, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Higher Durometer Seal, Maximum Operating Air Pressure 250 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 2 in, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 0 psi, Features Releases when Sleeve is Pulled Back, Securely Locks on to Valve, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.