Zoro Homepage
This item is Discontinued.
Haltec Large Bore Valve Core A-145

Large Bore Valve Core (Discontinued)

  • Mfr # A-145
  • Zoro # G902697718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-145
Zoro #
G902697718
UPC #
-
Country of Origin
Austria

Dimensions

Height
0.2
Width
0.2
Outside Diameter
0.25
Length
1.1

Description

This large-bore valve core has .305"-32 threads.

NOTE: Use only on most endloaders and OTR equipment with 13/16"-dia. rim holes.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.