Metal Dome Valve Cap, PK100
Mfr # A-100-VC-3
Zoro # G4594265
product price: $14.85
/pk 100, $0.15/eaKey Features
Material
Metal
Color
Silver
Thread Size
0.307"-32
Valve Size
Fits Standard Bore
Product Type
Tire Valve Caps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-100-VC-3
Zoro #
G4594265
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
0.307"-32
Valve Size
Fits Standard Bore
Overall Diameter
1/4 in
Compatible Valve Size
Standard Bore
Compatible Thread Size
0.307-32
Overall Length
1/4 in
Details
Item
Valve Cap
Material
Metal
Color
Silver
Product Type
Tire Valve Caps
Design
Grip Seal
Cap Shape
Round
Description
Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Silver, Overall Length 1/4 in, Overall Diameter 1/4 in, Compatible Thread Size 0.307-32, Compatible Valve Size Standard Bore, Material Metal, Finish Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.