Zoro Homepage

Mobil Tire Inflator, 16" Size, Steel

  • Mfr # 89ATC

  • Zoro # G7549579


product price: $7,309.99
/ea
Free Shipping & Returns

Key Features

Includes
7 1/2 in Steel Wire Braided Hose
Material
Steel
Application
Aviation Inflation
Dimension
16 in
Size
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89ATC
Zoro #
G7549579
UPC #
-
Country of Origin
Singapore

Dimensions

Dimension
16 in
Size
16 in

Details

Includes
7 1/2 in Steel Wire Braided Hose
Material
Steel
Application
Aviation Inflation
Item
Mobil Tire Inflator
Features
Accurate and High Pressure Digital Inflation, Portable, Steel Frame, Temperature Compensation, Vandal Resistant Piezo Switches, Weather-Proof Body
Range
0 to 305 psi
Product Type
Aviation Tire Inflators
Color
White
Maximum Operating Air Pressure
305 psi
Gauge Type
Digital
Finish
Anodized
Minimum Safe Storage Temperature
32 Degrees F
Maximum Safe Storage Temperature
140 Degrees F
Minimum Operating Air Pressure
0 psi

Description

Mobil Tire Inflator, Product Type Aviation Tire Inflators, Chuck Type Not Applicable, Includes 7 1/2 in Steel Wire Braided Hose, Maximum Operating Air Pressure 305 psi, Head Style Not Applicable, Material Steel, Minimum Operating Air Pressure 0 psi, Features Accurate and High Pressure Digital Inflation, Portable, Steel Frame, Temperature Compensation, Vandal Resistant Piezo Switches, Weather-Proof Body, Application Aviation Inflation, Color White, Finish Anodized, Gauge Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.