Zoro Homepage

O-Ring Tire Valves, 1.38 In, PK10

  • Mfr # TV-543D

  • Zoro # G4546814


product price: $25.15
/pk 10, $2.51/ea

Key Features

Material
Metal
Color
Silver
Valve Size
Standard Bore
Max. Air Pressure
200 psi
Length
1 19/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-543D
Zoro #
G4546814
UPC #
-
Country of Origin
Thailand

Dimensions

Valve Size
Standard Bore
Length
1 19/50 in
Rim Hole Size
9.7 mm
Thread Size
0.305-32
Maximum Rim Hole Size
0.382 in
Overall Length
1 3/8 in
Overall Diameter
1/4 in

Details

Item
O-Ring Tire Valves
Material
Metal
Color
Silver
Max. Air Pressure
200 psi
For Use With
Aluminum Truck Rims
Features
Corrosion Resistant
Product Type
O-Ring Seal Valve
Minimum Operating Air Pressure
0 psi
Compatible Vehicle Type
Trucks
Valve Shape
L-Shape
Valve Stem Angle
60 Degrees
Maximum Operating Air Pressure
200 psi

Description

O-Ring Tire Valves, Product Type O-Ring Seal Valve, Mounting Type Clamp-In, Valve Stem Angle 60 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Silver, Overall Length 1 3/8 in, Overall Diameter 1/4 in, Material Metal, Features Corrosion Resistant, Maximum Rim Hole Size 0.382 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.