Zoro Homepage

Off Road Tire Gauge, Recalibratable

  • Mfr # GA-255S-RCL

  • Zoro # G4563955


product price: $37.39
/ea

Key Features

Used For
Tires, wheels
Includes
Pocket Clip
Material
Brass
Max. Air Pressure
150 psi
Features
Swivels 360 Degrees for Hard-to-Reach Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-255S-RCL
Zoro #
G4563955
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Used For
Tires, wheels
Includes
Pocket Clip
Material
Brass
Max. Air Pressure
150 psi
Features
Swivels 360 Degrees for Hard-to-Reach Valves
Calibration
2 psi
Pressure Range
10 to 150 psi
Item
Large Bore Tire Pressure Gauge
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
150 psi
Minimum Operating Air Pressure
10 psi
Gauge Type
Pencil
Tire Pressure Calibration Increments
2 psi
Finish
Nickel Plated

Description

Large Bore Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 8 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Pocket Clip, Features Swivels 360 Degrees for Hard-to-Reach Valves, Finish Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.