Zoro Homepage

Pencil Tire Gauge, 10 to 50 psi, 6in

  • Mfr # GA-105

  • Zoro # G7576283


product price: $5.15
/ea

Key Features

Used For
Standard Bore Valve
Includes
Pocket Clip
Material
Brass
Length
6 in
Pressure Range
10 to 50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-105
Zoro #
G7576283
UPC #
-
Country of Origin
Thailand

Dimensions

Length
6 in
Size
6 in
Overall Length
6 in

Details

Used For
Standard Bore Valve
Includes
Pocket Clip
Material
Brass
Pressure Range
10 to 50 psi
Color
Silver
Max. Air Pressure
50 psi
Features
4-Sided Nylon Indicating Bar
Item
Pencil Tire Pressure Gauge
Product Type
Tire Pressure Gauge
Maximum Operating Air Pressure
50 psi
Minimum Operating Air Pressure
10 psi
Tire Pressure Calibration Increments
1 psi
Finish
Chrome Plated
Gauge Type
Pencil

Description

Pencil Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 6 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 1 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 50 psi, Includes Pocket Clip, Color Silver, Features 4-Sided Nylon Indicating Bar, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.