Zoro Homepage

Pencil Tire Pressure Gauge, 5 in. L

  • Mfr # GA-115-1

  • Zoro # G4016245


product price: $3.89
/ea

Key Features

Used For
Tires
Includes
Deflation Tip
Material
Brass
Length
5 in
Max. Air Pressure
120 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-115-1
Zoro #
G4016245
UPC #
-
Country of Origin
Thailand

Dimensions

Length
5 in
Overall Length
5 in

Details

Used For
Tires
Includes
Deflation Tip
Material
Brass
Max. Air Pressure
120 psi
Pressure Range
20 to 120 psi
Calibration
2 psi
Features
4-Sided Indicating Bar
Color
Silver
Item
Pencil Tire Pressure Gauge
Product Type
Tire Pressure Gauge
Tire Pressure Calibration Increments
2 psi
Finish
Chrome Plated
Gauge Type
Pencil
Minimum Operating Air Pressure
20 psi
Maximum Operating Air Pressure
120 psi

Description

Pencil Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 5 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 20 psi, Maximum Operating Air Pressure 120 psi, Includes Deflation Tip, Color Silver, Features 4-Sided Indicating Bar, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.