Plastic Dome Valve Cap, PK100
Mfr # A-100-VC-8
Zoro # G4582654
product price: $5.49
/pk 100, $0.05/eaKey Features
Material
Plastic
Color
Black
Valve Size
Fits Standard Bore
Thread Size
0.307"-32
Product Type
Tire Valve Caps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-100-VC-8
Zoro #
G4582654
UPC #
094720985792
Country of Origin
Thailand
Dimensions
Valve Size
Fits Standard Bore
Thread Size
0.307"-32
Compatible Thread Size
0.307-32
Overall Length
1/4 in
Overall Diameter
1/4 in
Compatible Valve Size
Standard Bore
Details
Item
Valve Cap
Material
Plastic
Color
Black
Product Type
Tire Valve Caps
Cap Shape
Round
Design
Grip Seal
Description
Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Black, Overall Length 1/4 in, Overall Diameter 1/4 in, Compatible Thread Size 0.307-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.