Zoro Homepage

Rubber Grommet, for TV509, PK10

  • Mfr # G-172

  • Zoro # G4547417


product price: $5.39
/pk 10, $0.54/ea

Key Features

Rim Hole Size
0.625 in
For Use With
TV-509, 510, 511
Material
Rubber
Color
Black
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-172
Zoro #
G4547417
UPC #
-
Country of Origin
Thailand

Dimensions

Rim Hole Size
0.625 in
Overall Diameter
5/8 in
Overall Length
1/4 in
Maximum Rim Hole Size
0.625 in
Valve Size
Standard Bore

Details

For Use With
TV-509, 510, 511
Material
Rubber
Item
Rubber Grommet
Color
Black
Number of Pieces
1
Application
Fits .625 Valve Hole
Product Type
Grommet
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Rubber Grommet, Product Type Grommet, Mounting Type Not Applicable, Valve Stem Angle Not Applicable, Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Black, Overall Length 1/4 in, Overall Diameter 5/8 in, Material Rubber, Maximum Operating Temperature 250 Degrees F, Maximum Rim Hole Size 0.625 in, Minimum Operating Temperature -60 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.