Zoro Homepage
This item is Discontinued.
Haltec Single Valve Core A-100-VC-1

Single Valve Core (Discontinued)

  • Mfr # A-100-VC-1
  • Zoro # G602697667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-100-VC-1
Zoro #
G602697667
UPC #
-
Country of Origin
China

Dimensions

Height
4
Outside Diameter
0.01
Length
4
Width
4

Description

This Single Valve Core measures 1/2"L.

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.