Zoro Homepage

Slide Hammer Bead Breaker, 48 In

  • Mfr # 71500

  • Zoro # G5208883


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Features
Breaks the most stubborn Beads, 1 Year Warranty, Spring-Action Tip reduces Kick-Back
Length
48 in
Used For
Breaking Beads On Truck Ag And Atv Tires For Tire Removal
Includes
Big Buddy Bead Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71500
Zoro #
G5208883
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in
Overall Height
47 3/4 in
Overall Width
3 5/8 in

Details

Material
Steel
Features
Breaks the most stubborn Beads, 1 Year Warranty, Spring-Action Tip reduces Kick-Back
Item
Slide Hammer Bead Breaker
Used For
Breaking Beads On Truck Ag And Atv Tires For Tire Removal
Includes
Big Buddy Bead Breaker
Color
Yellow
Product Type
Bead Breaker
Compatible Tire Type
ATV Tires, Truck Tires

Description

Slide Hammer Bead Breaker, Product Type Bead Breaker, Material Steel, Overall Height 47 3/4 in, Overall Length 48 in, Overall Width 3 5/8 in, Overall Diameter Not Applicable, Includes Big Buddy Bead Breaker, Color Yellow, Compatible Tire Type ATV Tires, Truck Tires, Features Breaks the most stubborn Beads, 1 Year Warranty, Spring-Action Tip reduces Kick-Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.