Zoro Homepage

Snap In Tire Valve, 1 1/2 In, PK500

  • Mfr # TV-414-500

  • Zoro # G4564576


product price: $168.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Black
Rim Hole Size
0.453 in
Valve Size
Standard Bore
Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-414-500
Zoro #
G4564576
UPC #
094720989578
Country of Origin
Thailand

Dimensions

Rim Hole Size
0.453 in
Valve Size
Standard Bore
Length
1 1/2 in
Thread Size
0.305-32
Maximum Rim Hole Size
0.453 in
Overall Length
1 1/2 in

Details

Item
Tire Valve
Material
Rubber
Color
Black
For Use With
Automobile Rims
Max. Air Pressure
65 psi
Product Type
Tire Valve
Minimum Operating Air Pressure
0 psi
Compatible Vehicle Type
Automobiles
Valve Stem Angle
180 Degrees
Valve Shape
L-Shape
Maximum Operating Air Pressure
65 psi

Description

Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 1 1/2 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.453 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.