Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap In Tire Valve, 1 1/4 In, PK10

  • Mfr # TV-413-10

  • Zoro # G4540042


product price: $5.19
/pk 10, $0.52/ea

Key Features

Material
Rubber
Color
Black
Valve Size
Standard Bore
Rim Hole Size
0.453 in
Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-413-10
Zoro #
G4540042
UPC #
-
Country of Origin
Thailand

Dimensions

Valve Size
Standard Bore
Rim Hole Size
0.453 in
Length
1 1/4 in
Thread Size
0.305-32
Maximum Rim Hole Size
0.453 in
Overall Length
1 1/4 in

Details

Item
Tire Valve
Material
Rubber
Color
Black
For Use With
Automobile Rims
Max. Air Pressure
65 psi
Features
Ozone Resistant
Product Type
Tire Valve
Maximum Operating Air Pressure
65 psi
Valve Stem Angle
180 Degrees
Compatible Vehicle Type
Automobiles
Minimum Operating Air Pressure
0 psi
Valve Shape
L-Shape

Description

Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Rubber, Features Ozone Resistant, Maximum Rim Hole Size 0.453 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.