Zoro Homepage

Snap In Tire Valve, 1 1/4 In, PK50

  • Mfr # TV-415-50

  • Zoro # G4630096


product price: $19.15
/pk 50, $0.38/ea

Key Features

Material
Rubber
Color
Black
Rim Hole Size
0.625 in
Length
1 1/4 in
Max. Air Pressure
65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-415-50
Zoro #
G4630096
UPC #
-
Country of Origin
Thailand

Dimensions

Rim Hole Size
0.625 in
Length
1 1/4 in
Valve Size
Standard Bore
Thread Size
0.305-32
Maximum Rim Hole Size
0.625 in
Overall Length
1 1/4 in

Details

Item
Tire Valve
Material
Rubber
Color
Black
Max. Air Pressure
65 psi
For Use With
Automobile Rims
Product Type
Tire Valve
Valve Stem Angle
180 Degrees
Compatible Vehicle Type
Automobiles
Valve Shape
L-Shape
Maximum Operating Air Pressure
65 psi
Minimum Operating Air Pressure
0 psi

Description

Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.625 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.