Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-In Tire Valve, 7/8 In, PK100

  • Mfr # TV-412-100

  • Zoro # G4608502


product price: $33.15
/pk 100, $0.33/ea

Key Features

Material
Rubber
Color
Black
Rim Hole Size
0.453 in
Length
7/8 in
Max. Air Pressure
65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-412-100
Zoro #
G4608502
UPC #
-
Country of Origin
Thailand

Dimensions

Rim Hole Size
0.453 in
Length
7/8 in
Valve Size
Standard Bore
Thread Size
0.305-32
Maximum Rim Hole Size
0.453 in
Overall Length
7/8 in

Details

Item
Tire Valve
Material
Rubber
Color
Black
Max. Air Pressure
65 psi
For Use With
Automobile Rims
Product Type
Tire Valve
Valve Shape
L-Shape
Compatible Vehicle Type
Automobiles
Maximum Operating Air Pressure
65 psi
Valve Stem Angle
180 Degrees
Minimum Operating Air Pressure
0 psi

Description

Tire Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 65 psi, Color Black, Overall Length 7/8 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.453 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.