Zoro Homepage

Standard Bore Core Tool, 11 in. L, 1 in. D

  • Mfr # TL-633

  • Zoro # G4016111


product price: $22.69
/ea

Key Features

Material
Steel
Width
1 in
Features
Helps Remove Tight or Cross-Threaded Caps, Designed for Aluminum Wheels with Small Hand Holes, Remove and Install Valve Caps on Inside Dual Wheels
Includes
Protective Sleeve
Used For
Aluminum Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-633
Zoro #
G4016111
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
11 in
Diameter
1 in
Overall Diameter
1 in
Overall Height
11 in
Overall Length
11 in
Overall Width
1 in

Details

Material
Steel
Item
Standard Bore Core Tool
Features
Helps Remove Tight or Cross-Threaded Caps, Designed for Aluminum Wheels with Small Hand Holes, Remove and Install Valve Caps on Inside Dual Wheels
Includes
Protective Sleeve
Used For
Aluminum Wheels
Color
Silver
Application
Makes It Easy To Remove And Install Valve Caps On Inside Dual Wheels
Number of Pieces
1
Product Type
Standard Bore Valve Cap Tool

Description

Standard Bore Core Tool, Product Type Standard Bore Valve Cap Tool, Material Steel, Overall Length 11 in, Overall Width 1 in, Overall Height 11 in, Overall Diameter 1 in, Color Silver, Includes Protective Sleeve, Features Helps Remove Tight or Cross-Threaded Caps, Designed for Aluminum Wheels with Small Hand Holes, Remove and Install Valve Caps on Inside Dual Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.