Zoro Homepage

Standard Bore Core Tool

  • Mfr # TL-620-1

  • Zoro # G4585497


product price: $4.99
/ea

Key Features

Material
Metal, Plastic
Used For
Tires, Wheels
Includes
Core Remover
Color
Black, Red
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-620-1
Zoro #
G4585497
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Overall Diameter
3/4 in
Overall Height
2 in
Overall Width
3/4 in

Details

Material
Metal, Plastic
Used For
Tires, Wheels
Item
Standard Bore Core Tool
Includes
Core Remover
Color
Black, Red
Product Type
Standard Bore Core Tool

Description

Standard Bore Core Tool, Product Type Standard Bore Core Tool, Material Metal, Plastic, Overall Length 2 in, Overall Width 3/4 in, Overall Height 2 in, Overall Diameter 3/4 in, Color Black, Red, Includes Core Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.