Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Bore Screw-on Chuck, 4" Sz, Brass

  • Mfr # CH-410

  • Zoro # G7951336


product price: $55.19
/ea

Key Features

Includes
Digital Display Air Gauge
Material
Brass
Application
Aviation Inflation
Hose Length
2 in
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-410
Zoro #
G7951336
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
2 in
Size
4 in
Thread Size
1/4 in
Dimension
4 in

Details

Includes
Digital Display Air Gauge
Material
Brass
Application
Aviation Inflation
Features
Screws on to Standard Bore Valves
Item
Standard Bore Screw-on Chuck
Range
0 to 300 psi
Product Type
Heavy-Duty Tire Chucks
Maximum Operating Air Pressure
300 psi
Maximum Safe Storage Temperature
140 Degrees F
Thread Standard
FNPT
Minimum Safe Storage Temperature
32 Degrees F
Head Style
Single
Color
Gold
Minimum Operating Air Pressure
0 psi
Chuck Type
Straight Lock-On
Gauge Type
No Gauge

Description

Standard Bore Screw-on Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Digital Display Air Gauge, Maximum Operating Air Pressure 300 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 2 in, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 0 psi, Features Screws on to Standard Bore Valves, Standards Not Applicable, Application Aviation Inflation, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.