Zoro Homepage

Standard Bore Tool, 2-1 Valve, PK10

  • Mfr # TL-615

  • Zoro # G4602516


product price: $9.95
/pk 10, $0.99/ea

Key Features

Color
Silver
Used For
Tires, Wheels
Material
Metal
Includes
Core Remover
Features
Cadmium-Plated, Combination Valve Core Remover and Deflator, Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-615
Zoro #
G4602516
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Overall Width
1/2 in
Overall Diameter
1/2 in
Overall Height
1 in

Details

Color
Silver
Used For
Tires, Wheels
Item
Standard Bore Tool
Material
Metal
Includes
Core Remover
Features
Cadmium-Plated, Combination Valve Core Remover and Deflator, Corrosion Resistant
Product Type
Standard Bore 2-In-1 Valve Tool

Description

Standard Bore Tool, Product Type Standard Bore 2-In-1 Valve Tool, Material Metal, Overall Length 1 in, Overall Width 1/2 in, Overall Height 1 in, Overall Diameter 1/2 in, Color Silver, Includes Core Remover, Features Cadmium-Plated, Combination Valve Core Remover and Deflator, Corrosion Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.