Zoro Homepage

Standard Bore Tool, 4 Way Valve, PK20

  • Mfr # TL-610-20

  • Zoro # G4577641


product price: $27.65
/pk 20, $1.38/ea

Key Features

Material
Metal
Color
Silver
Used For
Tires, Wheels
Features
Cadmium-Plated, Corrosion Resistant, Inserts and Removes Cores, Repairs and Reconditions Inside and Outside Valve Threads
Includes
4 Way Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-610-20
Zoro #
G4577641
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Height
2 in
Overall Diameter
3/4 in
Overall Length
2 in

Details

Material
Metal
Color
Silver
Used For
Tires, Wheels
Item
Standard Bore Tool
Features
Cadmium-Plated, Corrosion Resistant, Inserts and Removes Cores, Repairs and Reconditions Inside and Outside Valve Threads
Includes
4 Way Tool
Product Type
4-Way Valve Tool

Description

Standard Bore Tool, Product Type 4-Way Valve Tool, Material Metal, Overall Length 2 in, Overall Width 3/4 in, Overall Height 2 in, Overall Diameter 3/4 in, Color Silver, Includes 4 Way Tool, Features Cadmium-Plated, Corrosion Resistant, Inserts and Removes Cores, Repairs and Reconditions Inside and Outside Valve Threads, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.