Zoro Homepage

Stnd Bore Tool, Blck/Slvr, ST/Plastic, PK5

  • Mfr # TL-686TR

  • Zoro # G7498172


product price: $14.95
/pk 5, $2.99/ea

Key Features

Material
Plastic, Steel
Color
Black, Silver
Used For
Standard Bore Valve
Includes
Core Remover
Features
Prevents Over Torquing of Valve Cores, Slip-Clutch Mechanism causes Tool to Slip After Proper Torque is Reached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-686TR
Zoro #
G7498172
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Height
3 in
Overall Width
3/4 in
Overall Length
3 in
Overall Diameter
3/4 in

Details

Item
Standard Bore Tool
Material
Plastic, Steel
Color
Black, Silver
Used For
Standard Bore Valve
Includes
Core Remover
Features
Prevents Over Torquing of Valve Cores, Slip-Clutch Mechanism causes Tool to Slip After Proper Torque is Reached
Product Type
Valve Core Torque Tool

Description

Standard Bore Tool, Product Type Valve Core Torque Tool, Material Plastic, Steel, Overall Length 3 in, Overall Width 3/4 in, Overall Height 3 in, Overall Diameter 3/4 in, Color Black, Silver, Includes Core Remover, Features Prevents Over Torquing of Valve Cores, Slip-Clutch Mechanism causes Tool to Slip After Proper Torque is Reached, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.