Straight Tire Valve, 1 1/2 In
Mfr # H-42
Zoro # G4582024
product price: $10.95
/eaKey Features
Material
Brass
Color
Brass
Max. Air Pressure
200 psi
Length
1 1/2 in
Valve Size
Large Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-42
Zoro #
G4582024
UPC #
-
Country of Origin
United States
Dimensions
Length
1 1/2 in
Valve Size
Large Bore
Rim Hole Size
0.8125 in
Thread Size
1/2 in NPT
Maximum Rim Hole Size
0.813 in
Overall Length
1 1/2 in
Overall Diameter
1/2 in
Details
Item
Straight Tire Valve
Material
Brass
Color
Brass
Max. Air Pressure
200 psi
Includes
Core, Hex Cap
Product Type
Straight Valve
Valve Shape
Straight
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
180 Degrees
Maximum Operating Air Pressure
200 psi
Compatible Vehicle Type
Tractors
Description
Straight Tire Valve, Product Type Straight Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Large Bore, Thread Size 1/2 in NPT, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 1/2 in, Overall Diameter 1/2 in, Material Brass, Includes Core, Hex Cap, Maximum Rim Hole Size 0.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.