Swivel Valve, 3-1/8 in. L, 0 to 200 psi

  • Mfr # WH-300-J-650C

  • Zoro # G4016096


product price: $12.99
/ea

Key Features

Material
Brass
Color
Gold
Rim Hole Size
0.812 in
Includes
Spud
Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-300-J-650C
Zoro #
G4016096
UPC #
-
Country of Origin
United States

Dimensions

Rim Hole Size
0.812 in
Diameter
1/2 in
Valve Size
Large Bore
Length
3 1/8 in
Thread Size
31/64-26
Overall Length
3 1/8 in
Maximum Rim Hole Size
0.812 in
Overall Diameter
1/2 in

Details

Item
Swivel Valve
Material
Brass
Color
Gold
Includes
Spud
Range
0 to 200 psi
For Use With
Truck Tires
Operating Temp. Range
-40 Degrees to 250 Degrees F
Features
80 Degree Angle, Automatically Lock
Max. Air Pressure
200 psi
Standards
TR J-650
Product Type
Swivel Valve
Valve Shape
L-Shape
Maximum Operating Air Pressure
200 psi
Compatible Vehicle Type
Trucks
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
80 Degrees
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Swivel Valve, Product Type Swivel Valve, Mounting Type Clamp-In, Valve Stem Angle 80 Degrees , Valve Shape L-Shape, Valve Size Large Bore, Thread Size 31/64-26, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Gold, Overall Length 3 1/8 in, Overall Diameter 1/2 in, Material Brass, Features 80 Degree Angle, Automatically Lock, Includes Spud, Maximum Operating Temperature 250 Degrees F, Maximum Rim Hole Size 0.812 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.