Zoro Homepage

Tire Chuck, Reverese Angle, 6 In

  • Mfr # CH-350-LO

  • Zoro # G4632232


product price: $13.49
/ea

Key Features

Used For
Tires, wheels
Includes
Digital Display Air Gauge
Material
Metal
Application
Inflating Tires
Hose Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-350-LO
Zoro #
G4632232
UPC #
-
Country of Origin
China

Dimensions

Hose Length
6 in
Size
1/4 in NPT Female
Thread Size
1/4 in

Details

Used For
Tires, wheels
Includes
Digital Display Air Gauge
Material
Metal
Application
Inflating Tires
Item
Tire Chuck
Features
Reverse Angle
Color/Finish
Black
Type
Reverse Angle
Product Type
Heavy-Duty Tire Chucks
Maximum Operating Air Pressure
200 psi
Thread Standard
FNPT
Gauge Type
No Gauge
Chuck Type
Straight Long-Reach Push-On
Minimum Operating Air Pressure
0 psi
Head Style
Single
Color
Black

Description

Tire Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Long-Reach Push-On, Includes Digital Display Air Gauge, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length 6 in, Thread Standard FNPT, Material Metal, Minimum Operating Air Pressure 0 psi, Features Reverse Angle, Standards Not Applicable, Application Inflating Tires, Color Black, Gauge Type No Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.