Zoro Homepage

Tire Inflator, 6" Size, Aluminum

  • Mfr # 89XDH

  • Zoro # G7951309


product price: $5,540.99
/ea
Free Shipping & Returns

Key Features

Includes
High Pressure Hoses, Inflating Connection
Material
Aluminum
Application
Aviation Inflation
Dimension
6 in
Features
Dual Backlit LCD Displays, Nitrogen Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89XDH
Zoro #
G7951309
UPC #
-
Country of Origin
Singapore

Dimensions

Dimension
6 in
Size
6 in

Details

Includes
High Pressure Hoses, Inflating Connection
Material
Aluminum
Application
Aviation Inflation
Item
Tire Inflator
Features
Dual Backlit LCD Displays, Nitrogen Compatible
Range
35 to 1450 psi
Standards
UL Listed
Product Type
Aviation Tire Inflators
Thread Standard
NPT
Minimum Operating Air Pressure
35 psi
Finish
Anodized
Minimum Safe Storage Temperature
32 Degrees F
Maximum Operating Air Pressure
1,450 psi
Color
White
Head Style
Single
Pressure Increments
1 psi
Gauge Type
Digital
Maximum Safe Storage Temperature
140 Degrees F

Description

Tire Inflator, Product Type Aviation Tire Inflators, Chuck Type Not Applicable, Includes High Pressure Hoses, Inflating Connection, Maximum Operating Air Pressure 1,450 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments 1 psi, Thread Size Not Applicable, Hose Length Not Applicable, Thread Standard NPT, Material Aluminum, Minimum Operating Air Pressure 35 psi, Features Dual Backlit LCD Displays, Nitrogen Compatible, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.