Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89MTIS-3
Zoro #
G2803431
UPC #
-
Country of Origin
United States
Dimensions
Hose Length
12 ft
Details
Includes
Digital Display Air Gauge
Material
Steel
Features
3 Tire Inflation
Item
Tire Inflator
Color/Finish
Black
Calibration
5 to 145 psi
Standards
UL Listed
Product Type
Tire Inflation Systems
Number of Tire Inflators
3
Gauge Type
Digital
Thread Standard
NPT
Color
Black
Head Style
Single
Chuck Type
Straight Lock-On
Minimum Operating Air Pressure
5 psi
Maximum Operating Air Pressure
145 psi
Pressure Increments
1 psi
Description
Tire Inflator, Product Type Tire Inflation Systems, Chuck Type Straight Lock-On, Includes Digital Display Air Gauge, Maximum Operating Air Pressure 145 psi, Head Style Single, Number of Tire Inflators 3, Pressure Increments 1 psi, Thread Size Not Applicable, Hose Length 12 ft, Thread Standard NPT, Material Steel, Minimum Operating Air Pressure 5 psi, Features 3 Tire Inflation, Standards UL Listed, Color Black, Gauge Type Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.