Zoro Homepage

Tire Inflator, Black, 5 Tires

  • Mfr # MTIS-5-A4-X4

  • Zoro # G3475906


product price: $7,404.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Includes
Digital Display Air Gauge
Material
Steel
Hose Length
12 ft
Features
5 Tire Inflation
Calibration
5 to 145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTIS-5-A4-X4
Zoro #
G3475906
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
12 ft

Details

Includes
Digital Display Air Gauge
Material
Steel
Features
5 Tire Inflation
Calibration
5 to 145 psi
Color/Finish
Black
Item
Tire Inflator
Standards
UL Listed
Product Type
Tire Inflation Systems
Color
Black
Number of Tire Inflators
5
Minimum Operating Air Pressure
5 psi
Chuck Type
Straight Lock-On
Gauge Type
Digital
Maximum Operating Air Pressure
145 psi
Thread Standard
NPT
Head Style
Single
Pressure Increments
1 psi

Description

Tire Inflator, Product Type Tire Inflation Systems, Chuck Type Straight Lock-On, Includes Digital Display Air Gauge, Maximum Operating Air Pressure 145 psi, Head Style Single, Number of Tire Inflators 5, Pressure Increments 1 psi, Thread Size Not Applicable, Hose Length 12 ft, Thread Standard NPT, Material Steel, Minimum Operating Air Pressure 5 psi, Features 5 Tire Inflation, Standards UL Listed, Color Black, Gauge Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.