Zoro Homepage

Tire Valve, 0.406-28 Thread Size, 2" L

  • Mfr # QS-500

  • Zoro # G3782672


product price: $12.39
/ea

Key Features

Material
Brass
Color
Brass
For Use With
Commercial Vehicles, Construction, Farm Equipment
Diameter
7/10 in
Thread Size
0.406-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-500
Zoro #
G3782672
UPC #
183557000515
Country of Origin
Thailand

Dimensions

Diameter
7/10 in
Thread Size
0.406-28
Valve Size
Standard Bore
Length
2 in
Rim Hole Size
0.625 in
Overall Length
2 in
Maximum Rim Hole Size
0.625 in
Overall Diameter
11/16 in

Details

Item
Tire Valve
Material
Brass
Color
Brass
For Use With
Commercial Vehicles, Construction, Farm Equipment
Operating Temp. Range
-40 Degrees to 250 Degrees F
Max. Air Pressure
200 psi
Features
Can be Installed with a 9/16 in Socket or Wrench, Designed to Install from Outside of Wheel to Reduce Vehicle Down Time
Range
0 to 200 psi
Number of Pieces
1
Application
Replace Broken Valve Stems, Fits 5/8" (.625) Valve Hole
Used For
Farm Equipment, Construction Vehicles
Product Type
Replacement Tire Valve Stem
Compatible Vehicle Type
Commercial Vehicles, Construction, Farm Equipment
Minimum Operating Air Pressure
0 psi
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Air Pressure
200 psi
Valve Shape
Straight
Maximum Operating Temperature
250 Degrees F
Valve Stem Angle
180 Degrees

Description

Tire Valve, Product Type Replacement Tire Valve Stem, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.406-28, Compatible Vehicle Type Commercial Vehicles, Construction, Farm Equipment, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 2 in, Overall Diameter 11/16 in, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.