Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Valve, 2 3/8 In, PK10

  • Mfr # 90 MS-27

  • Zoro # G4546963


product price: $29.59
/pk 10, $2.96/ea

Key Features

Material
Metal
Color
Brass
Max. Air Pressure
200 psi
Length
2 3/8 in
Rim Hole Size
9.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90 MS-27
Zoro #
G4546963
UPC #
-
Country of Origin
Thailand

Dimensions

Length
2 3/8 in
Rim Hole Size
9.7 mm
Valve Size
Standard Bore
Thread Size
0.305-32
Overall Diameter
1/4 in
Overall Length
2 3/8 in
Maximum Rim Hole Size
0.39 in

Details

Item
Tire Valve
Material
Metal
Color
Brass
Max. Air Pressure
200 psi
For Use With
Metric Truck Rims
Features
27 Degree Angle
Product Type
Metric Rim Hole Valve
Compatible Vehicle Type
Trucks
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
27 Degrees
Maximum Operating Air Pressure
200 psi
Valve Shape
L-Shape

Description

Tire Valve, Product Type Metric Rim Hole Valve, Mounting Type Clamp-In, Valve Stem Angle 27 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 2 3/8 in, Overall Diameter 1/4 in, Material Metal, Features 27 Degree Angle, Maximum Rim Hole Size 0.39 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.