Tire Valve, Strd Bore, 1-7/8in, SST, PK10
Mfr # TV-618A-SS
Zoro # G7501697
product price: $99.75
/pk 10, $9.98/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Rim Hole Size
0.625 in
Standards
TR618A
Includes
Core, Dome Cap, Grommet, Nut, Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV-618A-SS
Zoro #
G7501697
UPC #
-
Country of Origin
China
Dimensions
Rim Hole Size
0.625 in
Length
1 7/8 in
Valve Size
Standard Bore
Thread Size
0.305-32
Overall Length
1 7/8 in
Overall Diameter
1/4 in
Maximum Rim Hole Size
0.625 in
Details
Item
Air Liquid Tire Valve
Material
Stainless Steel
Color
Silver
Standards
TR618A
Includes
Core, Dome Cap, Grommet, Nut, Washer
For Use With
Tires/Wheel
Max. Air Pressure
200 psi
Product Type
Air Liquid Tire Valve
Minimum Operating Air Pressure
0 psi
Maximum Operating Air Pressure
200 psi
Valve Shape
Straight
Valve Stem Angle
180 Degrees
Compatible Vehicle Type
Tractors
Description
Air Liquid Tire Valve, Product Type Air Liquid Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Silver, Overall Length 1 7/8 in, Overall Diameter 1/4 in, Material Stainless Steel, Includes Core, Dome Cap, Grommet, Nut, Washer, Maximum Rim Hole Size 0.625 in, Standards TR618A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.