Zoro Homepage

TPMS Chrome Tire Valve Cap, PK100

  • Mfr # 89TPMS-CAPG

  • Zoro # G4613034


product price: $22.99
/pk 100, $0.23/ea

Key Features

Material
Plastic
Color
Green
Product Type
Tire Valve Caps
Compatible Thread Size
0.305-32
Cap Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89TPMS-CAPG
Zoro #
G4613034
UPC #
-
Country of Origin
Thailand

Dimensions

Compatible Thread Size
0.305-32
Overall Length
1/4 in
Compatible Valve Size
Standard Bore
Overall Diameter
1/4 in

Details

Item
Valve Cap
Material
Plastic
Color
Green
Product Type
Tire Valve Caps
Cap Shape
Hex
Finish
Chrome Plated
Design
Nitrogen

Description

Valve Cap, Product Type Tire Valve Caps, Design Nitrogen, Cap Shape Hex, Color Green, Overall Length 1/4 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Chrome Plated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.