Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TR87 90 Degree Bent Metal Valve Stem

  • Mfr # TR-87-90

  • Zoro # G702697574


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Outside Diameter
0.05
Length
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-87-90
Zoro #
G702697574
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.05
Length
2.5

Description

This TR87 90° bent metal stem has a 2-1/4"-dia. base and 1-1/2"L stem. 45-psi maximum air pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.