Zoro Homepage

Tread Depth Gauge, Plastic, 3 in.

  • Mfr # DT-190-32

  • Zoro # G4016437


product price: $18.65
/ea

Key Features

Used For
Tires
Material
Plastic
Features
Easy to Read LCD Screen, Tread Depth Calibration Increments Up To 1 Inch Depth, Zero Function Allows for a Zero Gauge at any time for Quick and Accurate Readings
Calibration
0.0313 in
Color
Black, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-190-32
Zoro #
G4016437
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Overall Length
3 in
Tread Depth Calibration Increments
1/32 in

Details

Item
Tread Depth Gauge
Used For
Tires
Material
Plastic
Features
Easy to Read LCD Screen, Tread Depth Calibration Increments Up To 1 Inch Depth, Zero Function Allows for a Zero Gauge at any time for Quick and Accurate Readings
Calibration
0.0313 in
Color
Black, Silver
Includes
Battery
Number of Pieces
1
Application
Displays Tread Depth In Millimeters, Inches And Fractions, Calibrated 1/32"
Product Type
Tire Tread Gauge
Gauge Type
Digital

Description

Tread Depth Gauge, Product Type Tire Tread Gauge, Gauge Type Digital, Material Plastic, Overall Length 3 in, Tread Depth Calibration Increments 1/32 in, Tire Pressure Calibration Increments Not Applicable, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Includes Battery, Color Black, Silver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.