Truck Valve Extension, 3/4 In, PK50
Mfr # HE-303
Zoro # G4588446
product price: $8.75
/pk 50, $0.18/eaKey Features
Material
Plastic
Color
Black
Valve Size
Standard Bore
Length
3/4 in
Product Type
Valve Extensions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE-303
Zoro #
G4588446
UPC #
-
Country of Origin
Thailand
Dimensions
Valve Size
Standard Bore
Length
3/4 in
Overall Length
3/4 in
Overall Diameter
1/4 in
Compatible Valve Size
Standard Bore
Compatible Thread Size
0.305-32
Details
Item
Truck Valve Extension
Material
Plastic
Color
Black
Product Type
Valve Extensions
Design
Straight Grip Tire Valve Extenders
Cap Shape
Round
Description
Truck Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Black, Overall Length 3/4 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.