Truck/Bus Tire Valve, 1 1/8 In, PK10

  • Mfr # TV-575A

  • Zoro # G4527652


product price: $16.85
/pk 10, $1.69/ea

Key Features

Material
Metal
Color
Brass
Rim Hole Size
0.625 in
For Use With
Steel Truck Rims
Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-575A
Zoro #
G4527652
UPC #
-
Country of Origin
Thailand

Dimensions

Rim Hole Size
0.625 in
Length
1 1/8 in
Valve Size
Standard Bore
Thread Size
0.305-32
Overall Diameter
1/4 in
Overall Length
1 1/8 in
Maximum Rim Hole Size
0.625 in

Details

Item
Truck/Bus Tire Valve
Material
Metal
Color
Brass
For Use With
Steel Truck Rims
Max. Air Pressure
200 psi
Includes
G170 Grommet
Features
Used on Both Demountable and Non-Demountable Rims
Product Type
Tire Valve
Maximum Operating Air Pressure
200 psi
Compatible Vehicle Type
Buses, Trucks
Valve Shape
Straight
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
180 Degrees

Description

Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 1/8 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.