Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck/Bus Tire Valve, 3 3/8 In, PK10

  • Mfr # TV-571A-10

  • Zoro # G4627341


product price: $28.99
/pk 10, $2.90/ea

Key Features

Material
Metal
Color
Brass
Valve Size
Standard Bore
For Use With
Steel Truck Rims
Features
Used on Both Demountable and Non-Demountable Rims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-571A-10
Zoro #
G4627341
UPC #
-
Country of Origin
Thailand

Dimensions

Valve Size
Standard Bore
Length
3 3/8 in
Rim Hole Size
0.625 in
Thread Size
0.305-32
Overall Diameter
1/4 in
Maximum Rim Hole Size
0.625 in
Overall Length
3 3/8 in

Details

Item
Truck/Bus Tire Valve
Material
Metal
Color
Brass
For Use With
Steel Truck Rims
Features
Used on Both Demountable and Non-Demountable Rims
Max. Air Pressure
200 psi
Includes
G170 Grommet
Product Type
Tire Valve
Maximum Operating Air Pressure
200 psi
Compatible Vehicle Type
Buses, Trucks
Valve Shape
Straight
Valve Stem Angle
180 Degrees
Minimum Operating Air Pressure
0 psi

Description

Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3 3/8 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.