Truck/Bus Tire Valve, 5 In, PK100
Mfr # TV-573A-100
Zoro # G4616315
product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Brass
Includes
G170 Grommet
Max. Air Pressure
200 psi
For Use With
Steel Truck Rims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV-573A-100
Zoro #
G4616315
UPC #
094720986980
Country of Origin
Thailand
Dimensions
Valve Size
Standard Bore
Rim Hole Size
0.625 in
Length
5 in
Thread Size
0.305-32
Overall Diameter
1/4 in
Maximum Rim Hole Size
0.625 in
Overall Length
5 in
Details
Item
Truck/Bus Tire Valve
Material
Metal
Color
Brass
Includes
G170 Grommet
Max. Air Pressure
200 psi
For Use With
Steel Truck Rims
Features
Used on Both Demountable and Non-Demountable Rims
Product Type
Tire Valve
Compatible Vehicle Type
Buses, Trucks
Minimum Operating Air Pressure
0 psi
Valve Stem Angle
180 Degrees
Maximum Operating Air Pressure
200 psi
Valve Shape
Straight
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 5 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.