Zoro Homepage

Tube Standard Bore, Deflating Aspirator

  • Mfr # ASP-1

  • Zoro # G4588096


product price: $5.79
/ea

Key Features

Used For
Tires, Wheels
Material
Brass
Color
Brass
Features
Creates Vacuum by Screwing Aspirator onto Valve Mouth and Applying Air Chuck to Threaded Inlet, Fits Standard Bore Valves
Product Type
Deflating Aspirator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASP-1
Zoro #
G4588096
UPC #
-
Country of Origin
China

Details

Item
Tube Standard Bore
Used For
Tires, Wheels
Material
Brass
Color
Brass
Features
Creates Vacuum by Screwing Aspirator onto Valve Mouth and Applying Air Chuck to Threaded Inlet, Fits Standard Bore Valves
Product Type
Deflating Aspirator

Description

Tube Standard Bore, Product Type Deflating Aspirator, Material Brass, Features Creates Vacuum by Screwing Aspirator onto Valve Mouth and Applying Air Chuck to Threaded Inlet, Fits Standard Bore Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.