Zoro Homepage

Valve Bore Adapter, PK5, Color: Brass

  • Mfr # AD-1-5

  • Zoro # G4585786


product price: $14.65
/pk 5, $2.93/ea

Key Features

Material
Metal
Color
Brass
Max. Air Pressure
200 psi
For Use With
305-32 Valve Cap Threads
Thread Size
0.305-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-1-5
Zoro #
G4585786
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
0.305-32
Valve Size
Large Bore, Standard Bore
Compatible Thread Size
0.305-32
Overall Length
3/4 in
Overall Diameter
1/2 in

Details

Item
Valve Bore Adapter
Material
Metal
Color
Brass
Max. Air Pressure
200 psi
For Use With
305-32 Valve Cap Threads
Product Type
Valve Adapter
Maximum Operating Air Pressure
200 psi
Valve Stem Angle
180 Degrees
Minimum Operating Air Pressure
0 psi
Valve Shape
L-Shape

Description

Valve Bore Adapter, Product Type Valve Adapter, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Large Bore, Standard Bore, Thread Size 0.305-32, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3/4 in, Overall Diameter 1/2 in, Material Metal, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.