Zoro Homepage

Valve Cap Core Remover, 5 in. L

  • Mfr # 310

  • Zoro # G4016306


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Gold
Diameter
1 1/4 in
Length
5 in
Used For
Air Liquid Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310
Zoro #
G4016306
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/4 in
Length
5 in
Width
1.25 in
Overall Height
5 in
Overall Width
1 1/4 in
Overall Length
5 in
Overall Diameter
1 1/4 in

Details

Item
Valve Cap Core Remover
Material
Brass
Color
Gold
Used For
Air Liquid Valves
Includes
Core Housing Remover
Features
1/2 in Female Pipe Thread, Permits Faster Evacuation of Liquid from a Tire compared to Other Adapter Guns, Will Attach to any Calcium Tire Filling Pump, Will Extract the Valve Core from a Standard Bore Valve or the Core Housing from a Tractor Valve, Will Securely Hold the Valve Core or Core Housing Up in the Gun Body During Tire Filling or Evacuation of Liquid from Tires
Product Type
Valve Adapter Gun

Description

Valve Cap Core Remover, Product Type Valve Adapter Gun, Material Brass, Overall Length 5 in, Overall Width 1 1/4 in, Overall Height 5 in, Overall Diameter 1 1/4 in, Color Gold, Includes Core Housing Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.