Zoro Homepage

Valve System, 3/4 in. L, 0 to 200 psi

  • Mfr # H-41

  • Zoro # G4016190


product price: $2.95
/ea

Key Features

Material
Brass
Color
Gold
Standards
TR SP2
Range
0 to 200 psi
Rim Hole Size
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-41
Zoro #
G4016190
UPC #
-
Country of Origin
United States

Dimensions

Rim Hole Size
0.812 in
Diameter
1 1/16 in
Length
3/4 in
Thread Size
11/16-16
Valve Size
Large Bore
Overall Diameter
1 1/16 in
Maximum Rim Hole Size
0.812 in
Overall Length
3/4 in

Details

Item
Valve System
Material
Brass
Color
Gold
Standards
TR SP2
Range
0 to 200 psi
Max. Air Pressure
200 psi
Features
Used with All Large Bore Swivel Valves
Includes
Nut
Operating Temp. Range
-40 Degrees to 250 Degrees F
For Use With
Truck Tires
Product Type
Tubeless Spud
Minimum Operating Air Pressure
0 psi
Valve Shape
L-Shape
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Air Pressure
200 psi
Maximum Operating Temperature
250 Degrees F

Description

Valve System, Product Type Tubeless Spud, Mounting Type Not Applicable, Valve Stem Angle Not Applicable, Valve Shape L-Shape, Valve Size Large Bore, Thread Size 11/16-16, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Gold, Overall Length 3/4 in, Overall Diameter 1 1/16 in, Material Brass, Includes Nut, Maximum Operating Temperature 250 Degrees F, Maximum Rim Hole Size 0.812 in, Minimum Operating Temperature -40 Degrees F, Standards TR SP2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.