
Water Adaptor, for Liquid Fill Tires
Mfr # N-1091
Zoro # G4591106
product price: $11.39
/eaKey Features
Material
Metal
Color
Silver
For Use With
Tractor Rims
Thread Size
0.305-32, 0.482-26
Product Type
Water Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-1091
Zoro #
G4591106
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
0.305-32, 0.482-26
Overall Length
2 1/16 in
Valve Size
Large Bore, Standard Bore
Overall Diameter
1 in
Details
Material
Metal
Color
Silver
Item
Water Adaptor
For Use With
Tractor Rims
Product Type
Water Adapter
Valve Shape
Straight
Minimum Operating Air Pressure
0 psi
Compatible Vehicle Type
Tractors
Valve Stem Angle
180 Degrees
Description
Water Adaptor, Product Type Water Adapter, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Large Bore, Standard Bore, Thread Size 0.305-32, 0.482-26, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color Silver, Overall Length 2 1/16 in, Overall Diameter 1 in, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.