Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Guard, 10 on 11 1/4in.

  • Mfr # GL-5901

  • Zoro # G7560612


product price: $7.65
/ea

Key Features

Used For
Wheel Guard
Bolt Hole Spacing
11 1/4 in
Material
Nylon
Color
Black
Product Type
Wheel Nut Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-5901
Zoro #
G7560612
UPC #
-
Country of Origin
Canada

Dimensions

Inside Diameter
8 13/16 in
Hex Size
8 3/4 in
Thickness
1/32 in
Overall Length
1/32 in

Details

Item
Wheel Guard
Used For
Wheel Guard
Bolt Hole Spacing
11 1/4 in
Material
Nylon
Color
Black
Product Type
Wheel Nut Guard
Number of Bolt Holes
10
Compatible Wheel Type
Stud Piloted Wheels

Description

Wheel Guard, Product Type Wheel Nut Guard, Compatible Wheel Type Stud Piloted Wheels, Material Nylon, Hex Size 8 3/4 in, Overall Length 1/32 in, Thickness 1/32 in, Color Black, Bolt Hole Spacing 11 1/4 in, Number of Bolt Holes 10, Thread Size Not Applicable, Maximum Operating Temperature Not Applicable, Inside Diameter 8 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.