Wheel Guard, 10 on 11 1/4in.
Mfr # GL-5902
Zoro # G7584184
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Used For
Wheel Guard
Bolt Hole Spacing
11 1/4 in
Material
Nylon
Color
Black
Product Type
Wheel Nut Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL-5902
Zoro #
G7584184
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
8 13/16 in
Overall Length
1/32 in
Thickness
1/32 in
Hex Size
8 3/4 in
Details
Used For
Wheel Guard
Bolt Hole Spacing
11 1/4 in
Item
Wheel Guard
Material
Nylon
Color
Black
Product Type
Wheel Nut Guard
Number of Bolt Holes
10
Compatible Wheel Type
Stud Piloted Wheels
Description
Wheel Guard, Product Type Wheel Nut Guard, Compatible Wheel Type Stud Piloted Wheels, Material Nylon, Hex Size 8 3/4 in, Overall Length 1/32 in, Thickness 1/32 in, Color Black, Bolt Hole Spacing 11 1/4 in, Number of Bolt Holes 10, Thread Size Not Applicable, Maximum Operating Temperature Not Applicable, Inside Diameter 8 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.